Motion
57948 SCOTCH SPECIALTY PERF FILM TAPE 8004 1-1/2"X10YD

3M
57948 SCOTCH SPECIALTY PERF FILM TAPE 8004 1-1/2"X10YD

Scotch® Fingerprint Lifting Tape 8004, Clear, 1-1/2 in x 10 yd, 252 per case
MI ITEM #03167209
MFR #57948 SCOTCH SPECIALTY PERF FILM TAPE 8004 1-1/2"X10YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57948 SCOTCH SPECIALTY PERF FILM TAPE 8004 1-1/2"X10YD

Scotch® Fingerprint Lifting Tape 8004, Clear, 1-1/2 in x 10 yd, 252 per case
MI ITEM #03167209
MFR #57948 SCOTCH SPECIALTY PERF FILM TAPE 8004 1-1/2"X10YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57948 SCOTCH SPECIALTY PERF FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-transparent, 2 mil (0.051 mm) film tape used to lift and preserve physical evidence such as fingerprints
  • Polypropylene backing material is 1.4 mil (0.036 mm) thick, moisture, chemical and UV resistant
  • Archival quality for preserving important information
  • Good handling, easy-dispensing and easy-tear
  • Backing material offers transparency, conformability and flexibility

Specifications

  • Backing Material
    Polypropylene
  • Adhesion Strength
    16 (Steel) oz-in
  • Color
    Transparent
  • Length
    10 yd
  • Width
    1-1/2 in
  • Thickness
    2 mil
  • Elongation at Break
    90 %
  • Tensile Strength
    18 in
  • Operating Temperature Range
    Maximum of +225 °F
  • Manufacturer Upc Number
    00048011579481
  • UPC_NO
    00048011579481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text