Motion
57950 SCOTCH SPECIALTY PERF FILM TAPE 8004 2"X10YD

3M
57950 SCOTCH SPECIALTY PERF FILM TAPE 8004 2"X10YD

Scotch® Fingerprint Lifting Tape 8004, Clear, 2 in x 10 yd, 252 per case
MI ITEM #03167210
MFR #57950 SCOTCH SPECIALTY PERF FILM TAPE 8004 2"X10YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57950 SCOTCH SPECIALTY PERF FILM TAPE 8004 2"X10YD

Scotch® Fingerprint Lifting Tape 8004, Clear, 2 in x 10 yd, 252 per case
MI ITEM #03167210
MFR #57950 SCOTCH SPECIALTY PERF FILM TAPE 8004 2"X10YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57950 SCOTCH SPECIALTY PERF FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-transparent, 2 mil (0.051 mm) film tape used to lift and preserve physical evidence such as fingerprints
  • Polypropylene backing material is 1.4 mil (0.036 mm) thick, moisture, chemical and UV resistant
  • Archival quality for preserving important information
  • Good handling, easy-dispensing and easy-tear
  • Backing material offers transparency, conformability and flexibility

Specifications

  • Backing Material
    Polypropylene
  • Adhesive Material
    Acrylic
  • Adhesion Strength
    16 (Steel) oz/in
  • Color
    Transparent
  • Length
    10 yd
  • Width
    2 in
  • Thickness
    2 mil
  • Elongation at Break
    90 %
  • Tensile Strength
    18 in
  • Operating Temperature Range
    Maximum of +225 °F
  • Max Operating Temperature
    +225 °F
  • Manufacturer Upc Number
    00048011579504
  • UPC_NO
    00048011579504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text