Motion
57951

3M
57951

Scotch® Film Tape - Length: 10 yd, Width: 4 in, Thick: 2 mil, Transparent
Mi Item #03167211
MFR #57951
Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57951

Scotch® Film Tape - Length: 10 yd, Width: 4 in, Thick: 2 mil, Transparent
Mi Item #03167211
MFR #57951

Mfr description
57951 SCOTCH SPECIALTY PERF FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-transparent, 2 mil (0.051 mm) film tape used to lift and preserve physical evidence such as fingerprints
  • Polypropylene backing material is 1.4 mil (0.036 mm) thick, moisture, chemical and UV resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.94/each

Specifications

Dimensions

  • Container Size
    4.0000 in x 10 yd
  • Length
    10 yd
  • Roll Length
    9.14 m, 10 yd
  • Roll Width
    4.0000 in, 101.60 mm
  • Tensile Strength
    18 in
  • Thickness
    2 mil
  • Width
    4 in

Details

  • Adhesion Strength
    16 oz/in, 17 N/100 mm
  • Adhesive Material
    Acrylic
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    90 %
  • Format
    Roll
  • Manufacturer Stock Number
    7100067299
  • Manufacturer Upc Number
    00048011579511
  • Material
    Polypropylene Film
  • Max Operating Temperature
    +225 °F
  • Operating Temperature Range
    Maximum of +225 °F
  • Series
    8004
  • Shape
    Roll
  • Type
    Fingertip Lifting Tape
  • UPC_NO
    00048011579511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)