Motion
58130 PERF PLUS DUCT TAPE 8979N NUCLEAR RED 24 MM X 54.8 M

3M
58130 PERF PLUS DUCT TAPE 8979N NUCLEAR RED 24 MM X 54.8 M

3M™ Performance Plus Duct Tape 8979N (Nuclear), Red, 24 mm x 54.8 m, 12.1 mil, 48 per case
MI ITEM #03167233
MFR #58130 PERF PLUS DUCT TAPE 8979N NUCLEAR RED 24 MM X 54.8 M
List Price$35.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58130 PERF PLUS DUCT TAPE 8979N NUCLEAR RED 24 MM X 54.8 M

3M™ Performance Plus Duct Tape 8979N (Nuclear), Red, 24 mm x 54.8 m, 12.1 mil, 48 per case
MI ITEM #03167233
MFR #58130 PERF PLUS DUCT TAPE 8979N NUCLEAR RED 24 MM X 54.8 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.77/each for your price

Overview

Mfr description
58130 PERF PLUS DUCT TAPE 8979N
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists UV, sunlight, and weather to stay on for up to one year without deterioration
  • Distinctive red and slate blue color available
  • Complies with MIL-STD-2041D(SH), Notice 2 for leachable halides and sulfur
  • Curl-resistant, moisture-resistant, and conformable backing for easy handling
  • Removes cleanly from most opaque surfaces after up to six months of UV exposure and weather

Specifications

  • Width
    0.94 in
  • Length
    60 yd
  • Color
    Red
  • Backing Material
    Polyethylene
  • Tensile Strength
    36 in
  • Adhesion Strength
    48 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    12.1 mil
  • Elongation at Break
    19 %
  • Shelf Life
    24 months
  • Manufacturer Stock Number
    70006403904
  • Manufacturer Upc Number
    00048011581309
  • UPC_NO
    00048011581309
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Types
    Industrial Tape
  • Overall Length
    59.93 yd
  • Overall Thickness
    12.1 mm
  • Overall Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text