Overview
Mfr description
58133 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- High peel and shear strength maintains lasting bond at high and low temperatures
- Toughened for impact and fatigue resistance
- 20 minute work life provides time for positioning and adjustment
- Non-sag formulation ensures adhesive stays where applied
Specifications
- Cure Time24 h
- ColorBlack
- FlammabilityFlammable
- Package TypePail
- Product FormLiquid
- Package Size43 gal (US)
- Shear Strength4300 psi
- Manufacturer Upc Number00048011581330
- UPC_NO00048011581330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data