Motion
AP111

3M
AP111

Adhesion Promoter - 250 ml, Bottle
MI ITEM #03167237
MFR #AP111
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AP111

Adhesion Promoter - 250 ml, Bottle
MI ITEM #03167237
MFR #AP111

Mfr description
58147 ADHESION PROMOTER 111 250 ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • Increases bond strength on surfaces that are traditionally difficult to adhere, such as paint and metal
  • Isopropyl alcohol based solvent system dries very quickly while producing a non-offensive odor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Container Size
    250 ml, 8.4 fl oz (US)
  • Package Size
    250 ml
  • Shelf Life
    18 months

Details

  • Application
    Clean, Promote adhesion
  • Application Temperature Range
    -40 to 150 °F | -40 to 66 °C
  • Color
    Transparent
  • Drying Time
    1 to 2 min
  • Flammability
    Flammable
  • For Use With
    VHB Tape
  • Manufacturer Upc Number
    00048011581477
  • Package Type
    Bottle
  • Product Form
    Bottle, Can
  • Type
    Adhesion Promoter
  • UPC_NO
    00048011581477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)