Motion
58201 DUAL LOCK RECLOSABLE FASTENER 250 SJ3782 BLACK 6"X50YD

3M
58201 DUAL LOCK RECLOSABLE FASTENER 250 SJ3782 BLACK 6"X50YD

3M™ Dual Lock™ Reclosable Fastener SJ3782, Black, 6 in x 50 yd, Type 250, 1 per case
MI ITEM #03167243
MFR #58201 DUAL LOCK RECLOSABLE FASTENER 250 SJ3782 BLACK 6"X50YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58201 DUAL LOCK RECLOSABLE FASTENER 250 SJ3782 BLACK 6"X50YD

3M™ Dual Lock™ Reclosable Fastener SJ3782, Black, 6 in x 50 yd, Type 250, 1 per case
MI ITEM #03167243
MFR #58201 DUAL LOCK RECLOSABLE FASTENER 250 SJ3782 BLACK 6"X50YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58201 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    6 in
  • Length
    50 yd
  • Color
    Black
  • Manufacturer Upc Number
    00048011582016
  • UPC_NO
    00048011582016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text