Motion
58292 ADHESIVE TRANSFER TAPE 465 CLEAR 3/8"X240YD 2.0 MIL

3M
58292 ADHESIVE TRANSFER TAPE 465 CLEAR 3/8"X240YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 3/8 in x 240 yd, 2 mil, 24 rolls per case
MI ITEM #03167253
MFR #58292 ADHESIVE TRANSFER TAPE 465 CLEAR 3/8"X240YD 2.0 MIL
List Price$72.04/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58292 ADHESIVE TRANSFER TAPE 465 CLEAR 3/8"X240YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 3/8 in x 240 yd, 2 mil, 24 rolls per case
MI ITEM #03167253
MFR #58292 ADHESIVE TRANSFER TAPE 465 CLEAR 3/8"X240YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.04/rl for your price

Overview

Mfr description
58292 ADHESIVE TRANSFER TAPE 465 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
  • 60# Unbleached densified kraft liner allows for manual or hand applications
  • Provides consistently strong bonds in temperatures up to 250°F/121°C
  • Aggressive acrylic adhesive 400 bonds on contact

Specifications

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    240 yd
  • Width
    3/8 in
  • Color
    Transparent
  • Operating Temperature Range
    -60 to +250 °F
  • Manufacturer Upc Number
    00048011582924
  • UPC_NO
    00048011582924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text