Motion
58407 ADHESIVE TRANSFER TAPE 966 CLEAR 6-1/2 X 60YD

3M
58407 ADHESIVE TRANSFER TAPE 966 CLEAR 6-1/2 X 60YD

3M™ Adhesive Transfer Tape 966, Clear, 6.5 in x 60 yd, 2.3 Mil, 4/Case
MI ITEM #03167273
MFR #58407 ADHESIVE TRANSFER TAPE 966 CLEAR 6-1/2 X 60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58407 ADHESIVE TRANSFER TAPE 966 CLEAR 6-1/2 X 60YD

3M™ Adhesive Transfer Tape 966, Clear, 6.5 in x 60 yd, 2.3 Mil, 4/Case
MI ITEM #03167273
MFR #58407 ADHESIVE TRANSFER TAPE 966 CLEAR 6-1/2 X 60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58407 ADHESIVE TRANSFER TAPE 966 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low outgassing properties benefit aerospace, automotive and electronics industries
  • Transparent, double sided, 2 mil (0.05 mm) adhesive transfer tape offers a thin profile combined with our high temperature acrylic adhesive for a long-lasting bond
  • 62# densified kraft paper release liner reduces edge burr in hand tool processing of metal plates
  • High peel and shear strength creates bonds suitable for extreme conditions
  • Outstanding UV and chemical resistance for performance longevity
  • Short term temperature tolerance of up to 450 °F (232 °C)

Specifications

  • Adhesion Strength
    44 (Plastic) oz-in, 53 (Stainless Steel) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    3.8 mil
  • Length
    60 yd
  • Width
    6-1/2 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +450 °F
  • Manufacturer Upc Number
    00048011584072
  • UPC_NO
    00048011584072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text