Motion
203

3M
203

Masking Tape - 55 m Long, 48 mm Wide, 4.7 mil Thick, Beige
MI ITEM #03167283
MFR #203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
203

Masking Tape - 55 m Long, 48 mm Wide, 4.7 mil Thick, Beige
MI ITEM #03167283
MFR #203

Mfr description
58454 GENERAL PURPOSE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose crepe tape provides solid coverage
  • Ideal for general woodworking, MRO/Construction, paint masking and more
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    4.7 mil
  • Weight
    0.664 lb
  • Width
    48 mm

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Rubber
  • Application
    Bundling
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006406097
  • Manufacturer Upc Number
    00048011584546
  • Max Operating Temperature
    +200 °F
  • Type
    Masking Tape
  • UPC_NO
    00048011584546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)