Motion
AP111

3M
AP111

Adhesion Promoter - 250 ml, Can
MI ITEM #03167285
MFR #AP111
Price$402.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AP111

Adhesion Promoter - 250 ml, Can
MI ITEM #03167285
MFR #AP111

Mfr description
58526 ADHESION PROMOTER 111 GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Increases bond strength on surfaces that are traditionally difficult to adhere, such as paint and metal
  • Isopropyl alcohol based solvent system dries very quickly while producing a non-offensive odor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$402.94/each

Specifications

Dimensions

  • Container Size
    Gallon
  • Package Size
    250 ml
  • Shelf Life
    18 months

Details

  • Application
    Clean, Promote adhesion
  • Application Temperature Range
    -40 to 150 °F | -40 to 66 °C
  • Chemical Base
    Isopropyl Alcohol
  • Color
    Transparent
  • Drying Time
    1 min
  • Flammability
    Flammable
  • For Use With
    Galvanized Steel, Metal, VHB Tape
  • Manufacturer Upc Number
    00048011585260
  • Package Type
    Can
  • Product Form
    Liquid
  • Type
    Adhesion Promoter
  • UPC_NO
    00048011585260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)