Motion
92961 SCOTCH-BRITE EXL DEBURRING WHEEL 4"X3/8"X1"8S FIN

3M
92961 SCOTCH-BRITE EXL DEBURRING WHEEL 4"X3/8"X1"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 3/8 in x 1 in, 4 per case
Mi Item #03167302
MFR #92961 SCOTCH-BRITE EXL DEBURRING WHEEL 4"X3/8"X1"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92961 SCOTCH-BRITE EXL DEBURRING WHEEL 4"X3/8"X1"8S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 4 in x 3/8 in x 1 in, 4 per case
Mi Item #03167302
MFR #92961 SCOTCH-BRITE EXL DEBURRING WHEEL 4"X3/8"X1"8S FIN

Mfr description
92961 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    4 in
  • Overall Width
    0.375 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 92961 SCOTCH-BRITE EXL DEBURRING WHEEL 4"X3/8"X1"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 4 in wheel diameter, 3/8 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for precision deburring and blending operations.
  • Manufacturer Stock Number
    61500159068
  • Manufacturer Upc Number
    00048011929613
  • Material
    Silicon Carbide
  • Max Rpm
    9000 rpm
  • UPC_NO
    00048011929613
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)