Motion
93042 SCOTCH-BRITE EX3 DEBURRING WHEEL 10"X1"X5"9S FIN

3M
93042 SCOTCH-BRITE EX3 DEBURRING WHEEL 10"X1"X5"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 10 in x 1 in x 5 in, 2 per case
MI ITEM #03167312
MFR #93042 SCOTCH-BRITE EX3 DEBURRING WHEEL 10"X1"X5"9S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93042 SCOTCH-BRITE EX3 DEBURRING WHEEL 10"X1"X5"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 10 in x 1 in x 5 in, 2 per case
MI ITEM #03167312
MFR #93042 SCOTCH-BRITE EX3 DEBURRING WHEEL 10"X1"X5"9S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93042 SCOTCH-BRITE EX3 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3600 rpm
  • Manufacturer Stock Number
    61500159878
  • Manufacturer Upc Number
    00048011930428
  • UPC_NO
    00048011930428
  • Overall Diameter
    10 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 93042 SCOTCH-BRITE EX3 DEBURRING WHEEL 10"X1"X5"9S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 10 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, ideal for precision finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text