Motion
8210-NIOSH

3M
8210-NIOSH

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
MI ITEM #03167353
MFR #8210-NIOSH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8210-NIOSH

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
MI ITEM #03167353
MFR #8210-NIOSH

Mfr description
08654 TEKK PROTECTION PAINT SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH-APPROVED N95 for at least 95 percent filtration efficiency against certain non-oil-based particles and aerosols
  • ADVANCED FILTER MEDIA for easier breathing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Color
    White
  • Filtration Standard
    N95
  • Manufacturer Upc Number
    00051111086544
  • Other Comfort Design Features
    Advanced Filter Media For Easy Breathing, Cushioning Nose Foam Rests On Bridge Of Nose For Comfort, Niosh-Approved N95 For At Least 95 Percent Filtration Efficiency Against Certain Non-Oil-Based Particles And Aerosols
  • Standards Met
    NIOSH Approved
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    00051111086544
  • Valve Type
    No Exhalation Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)