Motion
10112 HVY DTY STRIPPING PADS 10112NA 3 3/4"X6"X7/16 IN

3M
10112 HVY DTY STRIPPING PADS 10112NA 3 3/4"X6"X7/16 IN

3M™ Heavy Duty Stripping Pads 10112NA, 3 3/4 in x 6 in x 7/16 in
MI ITEM #03167406
MFR #10112 HVY DTY STRIPPING PADS 10112NA 3 3/4"X6"X7/16 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10112 HVY DTY STRIPPING PADS 10112NA 3 3/4"X6"X7/16 IN

3M™ Heavy Duty Stripping Pads 10112NA, 3 3/4 in x 6 in x 7/16 in
MI ITEM #03167406
MFR #10112 HVY DTY STRIPPING PADS 10112NA 3 3/4"X6"X7/16 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10112 HVY DTY STRIPPING PADS 10112NA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, varnish, wallpaper paste and other finishes
  • Use with chemical strippers
  • Keeps hands free from stripping chemicals
  • Tough and durable

Specifications

  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    70005074169
  • Manufacturer Upc Number
    00051111101124
  • UPC_NO
    00051111101124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text