Motion
10628 ALL PURPOSE SANDING SPONGE 907NA 3.75"X2.625"X1" EXTRA FINE/FINE

3M
10628 ALL PURPOSE SANDING SPONGE 907NA 3.75"X2.625"X1" EXTRA FINE/FINE

3M™ Sanding Sponge, 907-ESF, Dual Grit Block, 3 3/4 in x 2 5/8 in x 1 in (9,52 cm x 6,66 cm x 2,54 cm), Extra Fine/Fine, 24 ea/cs
MI ITEM #03167411
MFR #10628 ALL PURPOSE SANDING SPONGE 907NA 3.75"X2.625"X1" EXTRA FINE/FINE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10628 ALL PURPOSE SANDING SPONGE 907NA 3.75"X2.625"X1" EXTRA FINE/FINE

3M™ Sanding Sponge, 907-ESF, Dual Grit Block, 3 3/4 in x 2 5/8 in x 1 in (9,52 cm x 6,66 cm x 2,54 cm), Extra Fine/Fine, 24 ea/cs
MI ITEM #03167411
MFR #10628 ALL PURPOSE SANDING SPONGE 907NA 3.75"X2.625"X1" EXTRA FINE/FINE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10628 ALL PURPOSE SANDING SPONGE 907NA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra Fine/Fine Grit
  • All purpose sanding sponge
  • Rinse and Reuse
  • Use wet or dry

Specifications

  • Overall Width
    2.625 in
  • Overall Length
    3.75 in
  • Overall Thickness
    1 in
  • Grade
    Extra Fine, Fine
  • Manufacturer Stock Number
    70070588507
  • Manufacturer Upc Number
    00051111106280
  • UPC_NO
    00051111106280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought