1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
10629 CONTOUR SURFACE SANDING SPONGE 916DCNA 4.5"X5.5"X.1875" SUPER FINE
3M™ General Purpose Sanding Pad 916DC-NA, Contour Surface, 4 1/2 in x 5 1/2 in x 3/16 in, Super Fine, 1/pk 24 pks/cs
MI ITEM #
03167412
MFR #
10629 CONTOUR SURFACE SANDING SPONGE 916DCNA 4.5"X5.5"X.1875" SUPER FINE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sponges
3M 10629 CONTOUR SURFACE SANDING SPONGE 916DCNA 4.5"X5.5"X.1875" SUPER FINE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
10629 CONTOUR SURFACE SANDING SPONGE 916DCNA 4.5"X5.5"X.1875" SUPER FINE
3M™ General Purpose Sanding Pad 916DC-NA, Contour Surface, 4 1/2 in x 5 1/2 in x 3/16 in, Super Fine, 1/pk 24 pks/cs
MI ITEM #
03167412
MFR #
10629 CONTOUR SURFACE SANDING SPONGE 916DCNA 4.5"X5.5"X.1875" SUPER FINE
Mfr description
10629 CONTOUR SURFACE SANDING SPONGE
For industrial/occupational use only. Not for consumer sale or use.
Super Fine Grit
Between coats sanding
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
4.5 in
Overall Thickness
0.1875 in
Overall Width
5.5 in
Details
Grade
Super Fine
Manufacturer Stock Number
7000126141
Manufacturer Upc Number
00051111106297
UPC_NO
00051111106297
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items