Motion
10630 CONTOUR SURFACE SANDING SPONGE 917DCNA 4.5"X5.5"X.1875" FINE

3M
10630 CONTOUR SURFACE SANDING SPONGE 917DCNA 4.5"X5.5"X.1875" FINE

3M™ General Purpose Sanding Pad 917DC-NA, 4 1/2 in x 5 1/2 in x 3/16 in, Fine, 1/pk 24 pks/cs
MI ITEM #03167413
MFR #10630 CONTOUR SURFACE SANDING SPONGE 917DCNA 4.5"X5.5"X.1875" FINE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10630 CONTOUR SURFACE SANDING SPONGE 917DCNA 4.5"X5.5"X.1875" FINE

3M™ General Purpose Sanding Pad 917DC-NA, 4 1/2 in x 5 1/2 in x 3/16 in, Fine, 1/pk 24 pks/cs
MI ITEM #03167413
MFR #10630 CONTOUR SURFACE SANDING SPONGE 917DCNA 4.5"X5.5"X.1875" FINE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10630 CONTOUR SURFACE SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fine grit
  • Between coats sanding
  • Rinse and reuse
  • Use wet or dry

Specifications

  • Overall Width
    5.5 in
  • Overall Length
    4.5 in
  • Overall Thickness
    0.1875 in
  • Grade
    Fine
  • Manufacturer Stock Number
    70070588523
  • Manufacturer Upc Number
    00051111106303
  • UPC_NO
    00051111106303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought