Motion
10631 CONTOUR SURFACE SANDING SPONGE 918DCNA 4.5"X5.5"X.1875" MEDIUM

3M
10631 CONTOUR SURFACE SANDING SPONGE 918DCNA 4.5"X5.5"X.1875" MEDIUM

3M™ Wetordry™ Sanding Sheets 9084NA, 9 in x 11 in, 600 grit, 5 sheets/pk, 10 pks/inner, 50 pks/cs
MI ITEM #03167414
MFR #10631 CONTOUR SURFACE SANDING SPONGE 918DCNA 4.5"X5.5"X.1875" MEDIUM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10631 CONTOUR SURFACE SANDING SPONGE 918DCNA 4.5"X5.5"X.1875" MEDIUM

3M™ Wetordry™ Sanding Sheets 9084NA, 9 in x 11 in, 600 grit, 5 sheets/pk, 10 pks/inner, 50 pks/cs
MI ITEM #03167414
MFR #10631 CONTOUR SURFACE SANDING SPONGE 918DCNA 4.5"X5.5"X.1875" MEDIUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10631 CONTOUR SURFACE SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium grit
  • Bare Surfaces
  • Rinse and reuse
  • Use wet or dry

Specifications

  • Grade
    Medium
  • Manufacturer Stock Number
    7010383570
  • Manufacturer Upc Number
    00051111106310
  • UPC_NO
    00051111106310
  • Overall Length
    5.5 in
  • Overall Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought