Motion
11532 SCOTCH-BRITE DRIVING PAD DP16 16" WHITE

3M
11532 SCOTCH-BRITE DRIVING PAD DP16 16" WHITE

3M™ Scotch-Brite™ Driving Pad DP16 , 16 in , White, 5/case
Mi Item #03167442
MFR #11532 SCOTCH-BRITE DRIVING PAD DP16 16" WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11532 SCOTCH-BRITE DRIVING PAD DP16 16" WHITE

3M™ Scotch-Brite™ Driving Pad DP16 , 16 in , White, 5/case
Mi Item #03167442
MFR #11532 SCOTCH-BRITE DRIVING PAD DP16 16" WHITE

Mfr description
11532 SCOTCH-BRITE DRIVING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pad Diameter
    16 in
  • Weight
    0.28 lb

Details

  • Body Material
    Polyester
  • Color
    White
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    70070985281
  • Manufacturer Upc Number
    00051111115329
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111115329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)