Motion
11635 PRO-PAK DRYWALL SANDING SCREENS 99439NA 180 GRIT

3M
11635 PRO-PAK DRYWALL SANDING SCREENS 99439NA 180 GRIT

3M™ Pro-Pak™ Drywall Sanding Screens 99439NA, 180 grit, 10 sheets/pk
MI ITEM #03167444
MFR #11635 PRO-PAK DRYWALL SANDING SCREENS 99439NA 180 GRIT
List Price$29.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11635 PRO-PAK DRYWALL SANDING SCREENS 99439NA 180 GRIT

3M™ Pro-Pak™ Drywall Sanding Screens 99439NA, 180 grit, 10 sheets/pk
MI ITEM #03167444
MFR #11635 PRO-PAK DRYWALL SANDING SCREENS 99439NA 180 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.11/each for your price

Overview

Mfr description
11635 PRO-PAK DRYWALL SANDING SCREENS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 180 Grit
  • Die-cut
  • made to fit most drywall sanding tools
  • Rinse and re-use
  • Use both sides of screen for long life

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    180
  • Sheet Length
    11-1/4 in
  • Sheet Width
    4-3/16 in
  • Backing Material
    Cloth
  • Number of Sheets
    10
  • Manufacturer Stock Number
    70005045391
  • Manufacturer Upc Number
    00051111116357
  • UPC_NO
    00051111116357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought