Overview
Mfr description
11656 PRO-PAK DRYWALL SANDING SCREENS
- For industrial/occupational use only. Not for consumer sale or use.
- 100 grit
- Die-cut
- made to fit most drywall sanding tools
- Rinse and re-use
- Use both sides of screen for long life
Specifications
- ApplicationSanding
- Abrasive MaterialSilicon Carbide
- Grit Number100
- Sheet Length11-1/4 in
- Sheet Width4-3/16 in
- Number of Sheets10
- Manufacturer Stock Number70005045409
- Manufacturer Upc Number00051111116562
- UPC_NO00051111116562
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data