Motion
49992 MICROFINISHING PSA FILM TYPE D DISC 268L 10"XNH 9MIC

3M
49992 MICROFINISHING PSA FILM TYPE D DISC 268L 10"XNH 9MIC

Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit
MI ITEM #03167496
MFR #49992 MICROFINISHING PSA FILM TYPE D DISC 268L 10"XNH 9MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49992 MICROFINISHING PSA FILM TYPE D DISC 268L 10"XNH 9MIC

Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit
MI ITEM #03167496
MFR #49992 MICROFINISHING PSA FILM TYPE D DISC 268L 10"XNH 9MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49992 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    9 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60070008705
  • Manufacturer Upc Number
    00051111499924
  • UPC_NO
    00051111499924
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text