Motion
49999 MICROFINISHING PSA FILM TYPE D SHEET 268L 8 1/2"X11"30MIC

3M
49999 MICROFINISHING PSA FILM TYPE D SHEET 268L 8 1/2"X11"30MIC

3M™ Microfinishing PSA Film Sheet 268L, 8 1/2 in x 11 in, 30 Micron, Type D, 200 per case
MI ITEM #03167500
MFR #49999 MICROFINISHING PSA FILM TYPE D SHEET 268L 8 1/2"X11"30MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49999 MICROFINISHING PSA FILM TYPE D SHEET 268L 8 1/2"X11"30MIC

3M™ Microfinishing PSA Film Sheet 268L, 8 1/2 in x 11 in, 30 Micron, Type D, 200 per case
MI ITEM #03167500
MFR #49999 MICROFINISHING PSA FILM TYPE D SHEET 268L 8 1/2"X11"30MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49999 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides precise, controlled, close-tolerance finishes
  • High-strength film backing is tear resistant and can be run wet to reduce loading and airborne residue
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Flexible backing achieves consistent finishing on contoured surfaces
  • PSA backing sticks easily but securely to sanding blocks, and is easily removed
  • Ideal for sanding plastics, paint, e-coat and wood, as well as ferrous and non-ferrous metals

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Sheet Length
    11 in
  • Sheet Width
    8-1/2 in
  • Backing Material
    Film
  • Backing Weight
    3 mil
  • Number of Sheets
    200
  • Mounting Type
    Adhesive/PSA
  • Manufacturer Stock Number
    60070008770
  • Manufacturer Upc Number
    00051111499993
  • UPC_NO
    00051111499993
  • Overall Length
    11 in
  • Overall Width
    8.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought