Motion
7010360422

3M
7010360422

Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit
MI ITEM #03167501
MFR #7010360422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360422

Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit
MI ITEM #03167501
MFR #7010360422

Mfr description
50000 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    10 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    30 µm
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    60070008788
  • Manufacturer Upc Number
    00051111500002
  • Material Application
    Wood, metals, plastic and fiberglass, solid surface composites
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111500002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)