Motion
50030 MICROFINISHING FILM 3MIL SHEET 362L 8 1/2"X11"9MIC

3M
50030 MICROFINISHING FILM 3MIL SHEET 362L 8 1/2"X11"9MIC

3M™ Microfinishing Film 3MIL Sheet 362L, 8 1/2 in x 11 in 9 Micron, 200 per case
MI ITEM #03167506
MFR #50030 MICROFINISHING FILM 3MIL SHEET 362L 8 1/2"X11"9MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50030 MICROFINISHING FILM 3MIL SHEET 362L 8 1/2"X11"9MIC

3M™ Microfinishing Film 3MIL Sheet 362L, 8 1/2 in x 11 in 9 Micron, 200 per case
MI ITEM #03167506
MFR #50030 MICROFINISHING FILM 3MIL SHEET 362L 8 1/2"X11"9MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Sheet Length
    11 in
  • Sheet Width
    8-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Grit Number
    9
  • Manufacturer Stock Number
    60070009083
  • Manufacturer Upc Number
    00051111500309
  • Number of Sheets
    200
  • UPC_NO
    00051111500309

Overview

Mfr description
50030 MICROFINISHING FILM 3MIL SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength polyester film backing reinforces abrasive durability
  • Aluminum oxide mineral
  • Sheet may be cut and shaped for hand pads or back up pads
  • Available in a range of grades
  • Color-coded by grade to reduce the risk for error during multi-step sequences

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought