Motion
50031 TRIZACT PSA FILM DISC 268XA 5"XNH A5

3M
50031 TRIZACT PSA FILM DISC 268XA 5"XNH A5

3M™ Trizact™ PSA Film Disc 268XA, A5, Orange, 5 in x NH, Die 500X, 100 per case
MI ITEM #03167507
MFR #50031 TRIZACT PSA FILM DISC 268XA 5"XNH A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50031 TRIZACT PSA FILM DISC 268XA 5"XNH A5

3M™ Trizact™ PSA Film Disc 268XA, A5, Orange, 5 in x NH, Die 500X, 100 per case
MI ITEM #03167507
MFR #50031 TRIZACT PSA FILM DISC 268XA 5"XNH A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50031 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded by grade to help identify steps during multi-step sequences
  • Features 3M microreplicated technology for a fast, sustained cut and consistent finish
  • Pressure-sensitive adhesive (PSA) provides swift and easy disc to tool attachment
  • Water-resistant polyester backing means disc may be run wet or dry
  • Great for polishing and finishing on a variety of substrates, from glass to acrylic

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A5
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Orange
  • Manufacturer Stock Number
    60070009091
  • Manufacturer Upc Number
    00051111500316
  • UPC_NO
    00051111500316
  • Color
    Orange
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought