Motion
7010325534

3M
7010325534

3M™ Microfinishing Film Roll 372L, 50 Mic 5MIL, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
Mi Item #03167508
MFR #7010325534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325534

3M™ Microfinishing Film Roll 372L, 50 Mic 5MIL, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
Mi Item #03167508
MFR #7010325534

Mfr description
50032 MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    4.0000 in
  • Roll Length
    150 ft
  • Roll Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Purple
  • Manufacturer Stock Number
    60070009109
  • Manufacturer Upc Number
    00051111500323
  • UPC_NO
    00051111500323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)