Motion
50125 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 50 MIC

3M
50125 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 50 MIC

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 50 µm Grit, Purple Color
Mi Item #03167516
MFR #50125 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 50 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50125 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 50 MIC

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 50 µm Grit, Purple Color
Mi Item #03167516
MFR #50125 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 6"XNH 50 MIC

Mfr description
50125 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    50 µm
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60070010065
  • Manufacturer Upc Number
    00051111501252
  • Material Application
    Composite, Fiberglass, Gelcoat, Glass, Metal, Paint, Plastic, Primer, Solid Surface, Wood
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111501252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)