Motion
50132 MICROFINISHING PSA FILM TYPE D SHEET 268L 12"X14"60MIC

3M
50132 MICROFINISHING PSA FILM TYPE D SHEET 268L 12"X14"60MIC

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 14 in Long, 12 in Wide, 60 µm Grit, 100 Per Pack
MI ITEM #03167521
MFR #50132 MICROFINISHING PSA FILM TYPE D SHEET 268L 12"X14"60MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50132 MICROFINISHING PSA FILM TYPE D SHEET 268L 12"X14"60MIC

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 14 in Long, 12 in Wide, 60 µm Grit, 100 Per Pack
MI ITEM #03167521
MFR #50132 MICROFINISHING PSA FILM TYPE D SHEET 268L 12"X14"60MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50132 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60 µm
  • Sheet Length
    14 in
  • Sheet Width
    12 in
  • Backing Material
    Film
  • Backing Weight
    3 mil
  • Number of Sheets
    100
  • Mounting Type
    Adhesive/PSA
  • Manufacturer Stock Number
    60070010131
  • Manufacturer Upc Number
    00051111501320
  • UPC_NO
    00051111501320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought