Motion
50193 FINESSE-IT NATURAL BUFFING PAD 5730 3"

3M
50193 FINESSE-IT NATURAL BUFFING PAD 5730 3"

3M™ Finesse-it™ Knit Buffing Pad 5730, 3 in, 10 per inner 500 per case
Mi Item #03167528
MFR #50193 FINESSE-IT NATURAL BUFFING PAD 5730 3"
Price$22.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50193 FINESSE-IT NATURAL BUFFING PAD 5730 3"

3M™ Finesse-it™ Knit Buffing Pad 5730, 3 in, 10 per inner 500 per case
Mi Item #03167528
MFR #50193 FINESSE-IT NATURAL BUFFING PAD 5730 3"

Mfr description
50193 FINESSE-IT NATURAL BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ finishing products
  • ​Wool fibers distribute material evenly and consistently
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.69/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Pile Height
    1/4 in

Details

  • Color
    White
  • Manufacturer Stock Number
    JC320001046
  • Manufacturer Upc Number
    00051111501931
  • Mounting Type
    Hook & Loop
  • Pad Material
    Wool
  • UPC_NO
    00051111501931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)