Motion
7010325551

3M
7010325551

Roloc™ Cloth Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Orange Color
Mi Item #03167536
MFR #7010325551
Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325551

Roloc™ Cloth Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Orange Color
Mi Item #03167536
MFR #7010325551

Mfr description
50258 ROLOC DISC TSM 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.07/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    TSM
  • Backing Material
    Cloth
  • Color
    Orange
  • Disc Attachment Type
    TSM
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60070011337
  • Manufacturer Upc Number
    00051111502587
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051111502587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)