Motion
50672 SANDBLASTER SANDING SPONGE 21907-180 3.75"X2.5"X1"

3M
50672 SANDBLASTER SANDING SPONGE 21907-180 3.75"X2.5"X1"

3M™ SandBlaster™ Sanding Sponge 21907-180, 3.75 in x 2.5 in x 1 in
MI ITEM #03167548
MFR #50672 SANDBLASTER SANDING SPONGE 21907-180 3.75"X2.5"X1"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50672 SANDBLASTER SANDING SPONGE 21907-180 3.75"X2.5"X1"

3M™ SandBlaster™ Sanding Sponge 21907-180, 3.75 in x 2.5 in x 1 in
MI ITEM #03167548
MFR #50672 SANDBLASTER SANDING SPONGE 21907-180 3.75"X2.5"X1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50672 SANDBLASTER SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishes Fast
  • Between Coats
  • Preapres For Next Coating
  • Lasts Long
  • Clog Resistant

Specifications

  • Overall Width
    2.5 in
  • Overall Length
    3.75 in
  • Overall Thickness
    1 in
  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Grit Number
    180
  • Grade
    Fine
  • Manufacturer Stock Number
    70005118529
  • Manufacturer Upc Number
    00051111506721
  • UPC_NO
    00051111506721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text