Motion
50675 SANDBLASTER SANDING SPONGE 20908-100 3.75"X2.5"X1"

3M
50675 SANDBLASTER SANDING SPONGE 20908-100 3.75"X2.5"X1"

3M™ SandBlaster™ Advanced Sanding Sanding Sponge, 20908-100 ,100 grit, 3 3/4 in x 2 1/2 x 1 in, 1/pk
MI ITEM #03167551
MFR #50675 SANDBLASTER SANDING SPONGE 20908-100 3.75"X2.5"X1"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50675 SANDBLASTER SANDING SPONGE 20908-100 3.75"X2.5"X1"

3M™ SandBlaster™ Advanced Sanding Sanding Sponge, 20908-100 ,100 grit, 3 3/4 in x 2 1/2 x 1 in, 1/pk
MI ITEM #03167551
MFR #50675 SANDBLASTER SANDING SPONGE 20908-100 3.75"X2.5"X1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50675 SANDBLASTER SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Professional-grade foam keeps its shape for lasting use
  • Premium mineral grits for effective hand sanding
  • Suitable for wet sanding or dry sanding
  • Sanding sponge will not discolor the surface you are sanding
  • Conforms to your surface for easy sanding
  • Resists clogging for lasting use
  • Intended for use on most surfaces
  • Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
  • Simply rinse and reuse
  • For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
  • Package contents: 1 sanding block sponge

Specifications

  • Overall Width
    2.5 in
  • Overall Length
    3.75 in
  • Overall Thickness
    1 in
  • Grit Number
    100
  • Manufacturer Stock Number
    70005105443
  • Manufacturer Upc Number
    00051111506752
  • UPC_NO
    00051111506752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought