Motion
50677 SANDBLASTER BARE SURFACES SPONGE 20908-150 150 GRIT

3M
50677 SANDBLASTER BARE SURFACES SPONGE 20908-150 150 GRIT

3M™ SandBlaster™ Advanced Sanding Sanding Sponge, 20908-150 ,150 grit, 3 3/4 in x 2 1/2 x 1 in, 1/pk
MI ITEM #03167553
MFR #50677 SANDBLASTER BARE SURFACES SPONGE 20908-150 150 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50677 SANDBLASTER BARE SURFACES SPONGE 20908-150 150 GRIT

3M™ SandBlaster™ Advanced Sanding Sanding Sponge, 20908-150 ,150 grit, 3 3/4 in x 2 1/2 x 1 in, 1/pk
MI ITEM #03167553
MFR #50677 SANDBLASTER BARE SURFACES SPONGE 20908-150 150 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50677 SANDBLASTER BARE SURFACES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Professional-grade foam keeps its shape for lasting use
  • Premium mineral grits for effective hand sanding
  • Suitable for wet sanding or dry sanding
  • Sanding sponge will not discolor the surface you are sanding
  • Conforms to your surface for easy sanding
  • Resists clogging for lasting use
  • Intended for use on most surfaces
  • Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
  • Simply rinse and reuse
  • For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
  • Package contents: 1 sanding block sponge

Specifications

  • Overall Width
    2.5 in
  • Overall Length
    3.75 in
  • Overall Thickness
    1 in
  • Abrasive Material
    Ceramic
  • Grit Number
    150
  • Grade
    Fine
  • Manufacturer Upc Number
    00051111506776
  • UPC_NO
    00051111506776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text