Motion
511H20D0
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 30 mm High, 44 mm Wide, 87.50 mm Long, Load Capacity: 21923 N
MI ITEM #03167592
MFR #511H20D0
Your Price$279.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 30 mm High, 44 mm Wide, 87.50 mm Long, Load Capacity: 21923 N
MI ITEM #03167592
MFR #511H20D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.55/each(List $415.62)

Overview

Mfr description
511H20D0 BEARING

Specifications

  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    87.50 mm
  • Overall Width
    44 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Bearing Material
    Chrome Steel
  • Weight
    1.32 lbs
  • Load Capacity
    21923 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486736097
  • Operating Temperature Range
    -40 to 80º C
  • Finish Coating
    Chrome Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text