Motion
6215/C4

SKF
6215/C4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #03167599
MFR #6215/C4
Price$341.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6215/C4

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #03167599
MFR #6215/C4

Mfr description
6215 C4 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.98/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.65 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6215 C4 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 75 mm bore diameter, open closure, 130 mm outside diameter, and 25 mm overall width.
  • Manufacturer Catalog Number
    6215/C4
  • Max Rpm
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15489 lbf
  • Radial Static Load Capacity
    11016 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577738363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)