Motion
C5-CRFL-57.00
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
MI ITEM #03167705
MFR #C5-CRFL-57.00
Price$314.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
MI ITEM #03167705
MFR #C5-CRFL-57.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.64/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    57.0000 in
  • Weight
    46.00 lbs, 20.87 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return

Overview

Mfr description
C5-CRFL-57.00 CONRETROROLL(ZN)56.250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought