Motion
FM1504
4 ft. Fiberglass 300 lb. Capacity Twin Stepladder IA
Mi Item #03167713
MFR #FM1504
Price$338.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ft. Fiberglass 300 lb. Capacity Twin Stepladder IA
Mi Item #03167713
MFR #FM1504

Mfr description
FM1504 4FT 300# DBLSIDED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.44/each

Specifications

Dimensions

  • Base Spread
    37-1/2 in
  • Bottom Width
    19-3/4 in
  • Ladder Size
    4 ft.
  • Weight
    18.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Stepladder
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    3
  • Series
    FM1500
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)