Motion
7000118366

3M
7000118366

Trizact™ Coated Finishing, Grinding Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #03167785
MFR #7000118366
Price$58.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118366

Trizact™ Coated Finishing, Grinding Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #03167785
MFR #7000118366

Mfr description
51207 3X132 BELT 237AA A30 X-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.02/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Gray
  • Grade
    Fine
  • Grit Number
    A30
  • Manufacturer Stock Number
    60090004387
  • Manufacturer Upc Number
    00051111512074
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111512074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)