Motion
7010325335

3M
7010325335

Coated Sanding & Finishing Belt - 400 Mesh Grit, Diamond Material, Cloth Backing Material, 18-15/16 in Belt Length, 1-1/2 in Belt Width
Mi Item #03167821
MFR #7010325335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325335

Coated Sanding & Finishing Belt - 400 Mesh Grit, Diamond Material, Cloth Backing Material, 18-15/16 in Belt Length, 1-1/2 in Belt Width
Mi Item #03167821
MFR #7010325335

Mfr description
51758 DIAMOND CLOTH BELT 651WY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough x-weight backing resists tearing during long term use
  • Micron-graded diamond mineral provides consistent finishes on tough metals and ceramics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    J
  • Belt Length
    18-15/16 in
  • Belt Width
    1-1/2 in
  • Overall Length
    18.93 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    400 Mesh
  • Manufacturer Stock Number
    60020001024
  • Manufacturer Upc Number
    00051111517581
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111517581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)