Motion
51768 DIAMOND CLOTH BELT 651WY 3"X25 7/32"400 MESH

3M
51768 DIAMOND CLOTH BELT 651WY 3"X25 7/32"400 MESH

3M™ Diamond Cloth Belt 651WY, 400 Mesh, 3 in x 25-7/32 in, 1 per case
MI ITEM #03167831
MFR #51768 DIAMOND CLOTH BELT 651WY 3"X25 7/32"400 MESH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51768 DIAMOND CLOTH BELT 651WY 3"X25 7/32"400 MESH

3M™ Diamond Cloth Belt 651WY, 400 Mesh, 3 in x 25-7/32 in, 1 per case
MI ITEM #03167831
MFR #51768 DIAMOND CLOTH BELT 651WY 3"X25 7/32"400 MESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51768 DIAMOND CLOTH BELT 651WY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough x-weight backing resists tearing during long term use
  • Micron-graded diamond mineral provides consistent finishes on tough metals and ceramics
  • Heat resistant resin bonding helps minimize thermal damage to the substrate
  • Heavy duty, cloth backing is waterproof for use with liquid lubricants
  • Available in a variety of grits and sizes

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    400 Mesh
  • Belt Length
    25-7/32 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    60020001123
  • Manufacturer Upc Number
    00051111517680
  • UPC_NO
    00051111517680
  • Overall Length
    25.21 in
  • Overall Width
    3 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought