Motion
51784 DIAMOND POLISHING CLOTH BELT 652WY 3"X25-7/32"50000 MESH

3M
51784 DIAMOND POLISHING CLOTH BELT 652WY 3"X25-7/32"50000 MESH

3M™ Diamond Polishing Cloth Belt 652WY, 5000 Mesh, 3 in x 25-7/32 in, 1 per case
MI ITEM #03167848
MFR #51784 DIAMOND POLISHING CLOTH BELT 652WY 3"X25-7/32"50000 MESH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51784 DIAMOND POLISHING CLOTH BELT 652WY 3"X25-7/32"50000 MESH

3M™ Diamond Polishing Cloth Belt 652WY, 5000 Mesh, 3 in x 25-7/32 in, 1 per case
MI ITEM #03167848
MFR #51784 DIAMOND POLISHING CLOTH BELT 652WY 3"X25-7/32"50000 MESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51784 DIAMOND POLISHING CLOTH BELT 652WY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral achieves finer surface finishes
  • Resin bond
  • Should be run with coolant
  • Engineered to handle hard-to-grind materials
  • Diamond belts pose an alternative to conventional superfinishing techniques

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    50000 Mesh
  • Belt Length
    25-7/32 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    60020001289
  • Manufacturer Upc Number
    00051111517840
  • UPC_NO
    00051111517840
  • Overall Length
    25.21 in
  • Overall Width
    3 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought