Motion
51787 DIAMOND POLISHING CLOTH BELT 652WY 2-1/2"X18-15/16"50000 MESH

3M
51787 DIAMOND POLISHING CLOTH BELT 652WY 2-1/2"X18-15/16"50000 MESH

3M™ Diamond Polishing Cloth Belt 652WY, 5000 Mesh, 2-1/2 in x 18-15/16 in, 1 per case
MI ITEM #03167851
MFR #51787 DIAMOND POLISHING CLOTH BELT 652WY 2-1/2"X18-15/16"50000 MESH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51787 DIAMOND POLISHING CLOTH BELT 652WY 2-1/2"X18-15/16"50000 MESH

3M™ Diamond Polishing Cloth Belt 652WY, 5000 Mesh, 2-1/2 in x 18-15/16 in, 1 per case
MI ITEM #03167851
MFR #51787 DIAMOND POLISHING CLOTH BELT 652WY 2-1/2"X18-15/16"50000 MESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51787 DIAMOND POLISHING CLOTH BELT 652WY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral achieves finer surface finishes
  • Resin bond
  • Should be run with coolant
  • Engineered to handle hard-to-grind materials
  • Diamond belts pose an alternative to conventional superfinishing techniques

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    50000 Mesh
  • Belt Length
    18-15/16 in
  • Belt Width
    2-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Stock Number
    60020001313
  • Manufacturer Upc Number
    00051111517871
  • UPC_NO
    00051111517871
  • Overall Length
    18.93 in
  • Overall Width
    2.5 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought