Motion
51788 DIAMOND POLISHING PSA CLOTH DISC 656WY 6"XNH 3000 MESH

3M
51788 DIAMOND POLISHING PSA CLOTH DISC 656WY 6"XNH 3000 MESH

3M™ Diamond Polishing PSA Cloth Disc 656WY, 3000 Mesh, 6 in x NH, Die 600Z, 1 per case
MI ITEM #03167852
MFR #51788 DIAMOND POLISHING PSA CLOTH DISC 656WY 6"XNH 3000 MESH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51788 DIAMOND POLISHING PSA CLOTH DISC 656WY 6"XNH 3000 MESH

3M™ Diamond Polishing PSA Cloth Disc 656WY, 3000 Mesh, 6 in x NH, Die 600Z, 1 per case
MI ITEM #03167852
MFR #51788 DIAMOND POLISHING PSA CLOTH DISC 656WY 6"XNH 3000 MESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51788 DIAMOND POLISHING PSA CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral for use on hard-to-grind materials
  • Flexible, J-weight cloth backing is waterproof for use with coolants
  • Pressure sensitive adhesive backing makes tool attachment easyc
  • Available in grades 1800, 3000, 8000 and 50,000 mesh (9µ, 6µ, 3µ and 0.5µ)

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    3000 Mesh
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Stock Number
    60020001321
  • Manufacturer Upc Number
    00051111517888
  • UPC_NO
    00051111517888
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought