Motion
53800 DIAMOND PSA CLOTH DISC 658WY 8"XNH 220 MESH

3M
53800 DIAMOND PSA CLOTH DISC 658WY 8"XNH 220 MESH

3M™ Diamond PSA Cloth Disc 658WY, 220 Mesh, 8 in x NH, Die 800L, 1 per case
MI ITEM #03167864
MFR #53800 DIAMOND PSA CLOTH DISC 658WY 8"XNH 220 MESH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53800 DIAMOND PSA CLOTH DISC 658WY 8"XNH 220 MESH

3M™ Diamond PSA Cloth Disc 658WY, 220 Mesh, 8 in x NH, Die 800L, 1 per case
MI ITEM #03167864
MFR #53800 DIAMOND PSA CLOTH DISC 658WY 8"XNH 220 MESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    220 Mesh
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    60020001446
  • Manufacturer Upc Number
    00051111538005
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111538005

Overview

Mfr description
53800 DIAMOND PSA CLOTH DISC 658WY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for grinding and finishing hard-to-grind materials
  • Diamond mineral provides consistent finishes
  • J-weight cloth is flexible, durable and water-resistant for use with liquid coolants
  • Pressure-sensitive adhesive (PSA) backing allows easy disc attachment and clean removal
  • Resin bond is durable and heat resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought