Motion
53802 DIAMOND PSA CLOTH DISC 658WY 8"XNH 600 MESH

3M
53802 DIAMOND PSA CLOTH DISC 658WY 8"XNH 600 MESH

3M™ Diamond PSA Cloth Disc 658WY, 600 Mesh, 8 in x NH, Die 800L, 1 per case
MI ITEM #03167866
MFR #53802 DIAMOND PSA CLOTH DISC 658WY 8"XNH 600 MESH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53802 DIAMOND PSA CLOTH DISC 658WY 8"XNH 600 MESH

3M™ Diamond PSA Cloth Disc 658WY, 600 Mesh, 8 in x NH, Die 800L, 1 per case
MI ITEM #03167866
MFR #53802 DIAMOND PSA CLOTH DISC 658WY 8"XNH 600 MESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53802 DIAMOND PSA CLOTH DISC 658WY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for grinding and finishing hard-to-grind materials
  • Diamond mineral provides consistent finishes
  • J-weight cloth is flexible, durable and water-resistant for use with liquid coolants
  • Pressure-sensitive adhesive (PSA) backing allows easy disc attachment and clean removal
  • Resin bond is durable and heat resistant

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    600 Mesh
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Stock Number
    60020001461
  • Manufacturer Upc Number
    00051111538029
  • UPC_NO
    00051111538029
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought