Motion
53827 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 3"XNH 30 MIC

3M
53827 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 3"XNH 30 MIC

Hookit™ Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
MI ITEM #03167870
MFR #53827 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 3"XNH 30 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53827 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 3"XNH 30 MIC

Hookit™ Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
MI ITEM #03167870
MFR #53827 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 3"XNH 30 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53827 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
  • Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Available in both open coat and dust control

Specifications

  • Disc Diameter
  • Grit Number
    30 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Green
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60020001545
  • Manufacturer Upc Number
    00051111538272
  • UPC_NO
    00051111538272
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought