Motion
54411 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 100MIC

3M
54411 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 100MIC

Coated Finishing Disc - 5 in Disc Dia, 500 Per Pack
Mi Item #03167881
MFR #54411 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 100MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54411 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 100MIC

Coated Finishing Disc - 5 in Disc Dia, 500 Per Pack
Mi Item #03167881
MFR #54411 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 100MIC

Mfr description
54411 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Red
  • Disc Color
    Black
  • Grade
    Fine
  • Grit Number
    100
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60440107351
  • Manufacturer Upc Number
    00051111544112
  • Mounting Type
    Adhesive/PSA
  • Series
    366L
  • UPC_NO
    00051111544112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)