Motion
54412 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 100MIC

3M
54412 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 100MIC

3M™ Microfinishing PSA Film Disc 366L, 100 Mic 3MIL, Type D, 6 in x NH, Die 600Z, 50 per inner, 500 per case
MI ITEM #03167882
MFR #54412 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 100MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54412 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 100MIC

3M™ Microfinishing PSA Film Disc 366L, 100 Mic 3MIL, Type D, 6 in x NH, Die 600Z, 50 per inner, 500 per case
MI ITEM #03167882
MFR #54412 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 100MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Red
  • Disc Color
    Black
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60440107385
  • Manufacturer Upc Number
    00051111544129
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111544129

Overview

Mfr description
54412 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Adhesive backing for easy attachment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought